HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0400DN003BNHCV
- Mfr # PEP20400-16-3G-V
- Zoro # G322561507
product price:Â
$
74.35
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20400H3SLA000P, EPPENSTEINER 20400H3XLA000P, FILTRATION GROUP N0400DN2003, FILTREC XD400G03A, FILTREC XD400G03AV, HYDAC/HYCON 1250531, HYDAC/HYCON 0400DN003BN3HC, HYDAC/HYCON 0400DN003BN3HCV, HYDAC/HYCON 0400DN003BNHC, HYDAC/HYCON 0400DN003BN
Filter Media
MICROGLASS
Height
15.63
Micron Rating
3
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-16-3G-V
- Zoro #
- G322561507
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.63
Details
- Replaces OEM Part
- EPPENSTEINER 20400H3SLA000P, EPPENSTEINER 20400H3XLA000P, FILTRATION GROUP N0400DN2003, FILTREC XD400G03A, FILTREC XD400G03AV, HYDAC/HYCON 1250531, HYDAC/HYCON 0400DN003BN3HC, HYDAC/HYCON 0400DN003BN3HCV, HYDAC/HYCON 0400DN003BNHC, HYDAC/HYCON 0400DN003BN
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.15
- ID Top
- 1.59
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
- OD Bottom
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.