HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0400DN025BNHCV
- Mfr # PEP20400-16-25G-V
- Zoro # G822500983
product price:Â
$
70.95
/ea
Key Features
Replaces OEM Part
DONALDSON P569553, EPPENSTEINER 20400H20SLA000P, EPPENSTEINER 20400H20SLA000V, EPPENSTEINER 20400H20XLA000P, FILTREC XD400G25A, FILTREC XD400G25AV, HYDAC/HYCON 1265322, HYDAC/HYCON 0400DN025BN3HC, HYDAC/HYCON 0400DN025BN3HCV, HYDAC/HYCON 0400DN025BNHC, HY
Filter Media
MICROGLASS
Height
15.63
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-16-25G-V
- Zoro #
- G822500983
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P569553, EPPENSTEINER 20400H20SLA000P, EPPENSTEINER 20400H20SLA000V, EPPENSTEINER 20400H20XLA000P, FILTREC XD400G25A, FILTREC XD400G25AV, HYDAC/HYCON 1265322, HYDAC/HYCON 0400DN025BN3HC, HYDAC/HYCON 0400DN025BN3HCV, HYDAC/HYCON 0400DN025BNHC, HY
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 305
- OD Bottom
- 3.15
- ID Top
- 1.59
- OD Top
- 3.15
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.