Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0400DN100WHCV
- Mfr # PEP20400-16-100SS-V
- Zoro # G622527029
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20400G100A000P, FILTER-MART 053825, FILTREC XD400T100A, FILTREC XD400T100AV, HYDAC/HYCON 01271570, HYDAC/HYCON 0400DN100WHC, HYDAC/HYCON 0400DN100WHCV, HY-PRO HP32NL17100WB, HY-PRO HP32NL17100WV, HY-PRO HP52NL16100WB, HY-PRO HP52NL16100WV, MA
Filter Media
304 SS WIRE
Height
15.63
Micron Rating
100
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20400-16-100SS-V
- Zoro #
- G622527029
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 15.63
Details
- Replaces OEM Part
- EPPENSTEINER 20400G100A000P, FILTER-MART 053825, FILTREC XD400T100A, FILTREC XD400T100AV, HYDAC/HYCON 01271570, HYDAC/HYCON 0400DN100WHC, HYDAC/HYCON 0400DN100WHCV, HY-PRO HP32NL17100WB, HY-PRO HP32NL17100WV, HY-PRO HP52NL16100WB, HY-PRO HP52NL16100WV, MA
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 3.15
- Collapse Pressure
- 305
- ID Top
- 1.59
- OD Top
- 3.15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.