Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0500D003PHC
- Mfr # PHY500-10-3P-V
- Zoro # G122503363
product price:Â
$
63.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9500P3A000P, FILTREC DHD500D03B, FILTREC DHD500D03V, HYDAC/HYCON 0500D003P, HYDAC/HYCON 0500D003PHC, HYDAC/HYCON 0500D003PHCV, HYDAC/HYCON 0500D003PV, MAIN FILTER MF0306638, MAIN FILTER MF0576345, REXROTH 9500P3A000M, REXROTH 9500P3A000V, STA
Filter Media
PAPER
Height
9.96
Micron Rating
3
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY500-10-3P-V
- Zoro #
- G122503363
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.96
Details
- Replaces OEM Part
- EPPENSTEINER 9500P3A000P, FILTREC DHD500D03B, FILTREC DHD500D03V, HYDAC/HYCON 0500D003P, HYDAC/HYCON 0500D003PHC, HYDAC/HYCON 0500D003PHCV, HYDAC/HYCON 0500D003PV, MAIN FILTER MF0306638, MAIN FILTER MF0576345, REXROTH 9500P3A000M, REXROTH 9500P3A000V, STA
- Filter Media
- PAPER
- Micron Rating
- 3
- Collapse Pressure
- 435
- OD Bottom
- 3.56
- Beta Ratio 1
- 2/3/2026
- ID Top
- 1.9
- OD Top
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.