HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0500D005PHC
- Mfr # PHY500-10-5P-V
- Zoro # G022499919
product price:Â
$
63.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9500P5A000P, FILTREC DHD500D05B, FILTREC DHD500D05V, HYDAC/HYCON 0500D005P, HYDAC/HYCON 0500D005PHC, HYDAC/HYCON 0500D005PHCV, HYDAC/HYCON 0500D005PV, MAIN FILTER MF0306640, MAIN FILTER MF0576346, REXROTH 9500P5A000M, REXROTH 9500P5A000V, STA
Filter Media
PAPER
Height
9.96
Micron Rating
5
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY500-10-5P-V
- Zoro #
- G022499919
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9500P5A000P, FILTREC DHD500D05B, FILTREC DHD500D05V, HYDAC/HYCON 0500D005P, HYDAC/HYCON 0500D005PHC, HYDAC/HYCON 0500D005PHCV, HYDAC/HYCON 0500D005PV, MAIN FILTER MF0306640, MAIN FILTER MF0576346, REXROTH 9500P5A000M, REXROTH 9500P5A000V, STA
- Filter Media
- PAPER
- Micron Rating
- 5
- Collapse Pressure
- 435
- ID Top
- 1.9
- Beta Ratio 1
- 2/5/2026
- OD Top
- 3.56
- OD Bottom
- 3.56
Dimensions
- Height
- 9.96
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.