Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0500D005PHCV
- Mfr # PHY500-10-5P-V
- Zoro # G122518060
product price:Â
$
63.85
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 9500P5A000P, FILTREC DHD500D05B, FILTREC DHD500D05V, HYDAC/HYCON 0500D005P, HYDAC/HYCON 0500D005PHC, HYDAC/HYCON 0500D005PHCV, HYDAC/HYCON 0500D005PV, MAIN FILTER MF0306640, MAIN FILTER MF0576346, REXROTH 9500P5A000M, REXROTH 9500P5A000V, STA
Filter Media
PAPER
Height
9.96
Micron Rating
5
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY500-10-5P-V
- Zoro #
- G122518060
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.96
Details
- Replaces OEM Part
- EPPENSTEINER 9500P5A000P, FILTREC DHD500D05B, FILTREC DHD500D05V, HYDAC/HYCON 0500D005P, HYDAC/HYCON 0500D005PHC, HYDAC/HYCON 0500D005PHCV, HYDAC/HYCON 0500D005PV, MAIN FILTER MF0306640, MAIN FILTER MF0576346, REXROTH 9500P5A000M, REXROTH 9500P5A000V, STA
- Filter Media
- PAPER
- Micron Rating
- 5
- ID Top
- 1.9
- OD Top
- 3.56
- Collapse Pressure
- 435
- Beta Ratio 1
- 2/5/2026
- OD Bottom
- 3.56