HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0500D200WHC
- Mfr # PHY500-10-200SS-V
- Zoro # G322563471
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD500S200B, FILTREC DHD500S200V, HYDAC/HYCON 0500D200W, HYDAC/HYCON 0500D200WHC, HYDAC/HYCON 0500D200WHCV, HYDAC/HYCON 0500D200WV, MAIN FILTER MF0421046, MAIN FILTER MF0576358, WIX D43B200SV
Filter Media
304 SS WIRE
Height
9.96
Micron Rating
200
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY500-10-200SS-V
- Zoro #
- G322563471
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.96
Details
- Replaces OEM Part
- FILTREC DHD500S200B, FILTREC DHD500S200V, HYDAC/HYCON 0500D200W, HYDAC/HYCON 0500D200WHC, HYDAC/HYCON 0500D200WHCV, HYDAC/HYCON 0500D200WV, MAIN FILTER MF0421046, MAIN FILTER MF0576358, WIX D43B200SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- OD Bottom
- 3.56
- ID Top
- 1.9
- Collapse Pressure
- 435
- OD Top
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.