Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0600DN020BNHC
- Mfr # PEP20400-20-25G-V
- Zoro # G622554414
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC XD600G25A, FILTREC XD600G25AV, HYDAC/HYCON 0600DN020BNHC, HYDAC/HYCON 0600DN020BNHCV
Filter Media
MICROGLASS
Height
20.12
Micron Rating
20
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-20-25G-V
- Zoro #
- G622554414
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC XD600G25A, FILTREC XD600G25AV, HYDAC/HYCON 0600DN020BNHC, HYDAC/HYCON 0600DN020BNHCV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.59
- Collapse Pressure
- 305
- OD Top
- 3.15
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.15
Dimensions
- Height
- 20.12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.