Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0630DN025BH4HC
- Mfr # PEP21000-16-20G-HC-V-D
- Zoro # G122568379
product price:Â
$
289.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HYDAC/HYCON 0630DN025BH4HC, HYDAC/HYCON 0630DN025BH4HCV
Filter Media
MICROGLASS
Height
15.75
Micron Rating
20
OD Bottom
3.94
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP21000-16-20G-HC-V-D
- Zoro #
- G122568379
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 0630DN025BH4HC, HYDAC/HYCON 0630DN025BH4HCV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.94
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 3045
- OD Top
- 3.94
- ID Top
- 2.37
Dimensions
- Height
- 15.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.