Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0660D003BHHCV
- Mfr # PHY660-13-3G-HC-V
- Zoro # G822524255
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL2693KP, BEHRINGER BE660P03AH, BEHRINGER BE660P03AHV, DONALDSON DT0660DHC5UM, DONALDSON P170596, DONALDSON P566702, EPPENSTEINER 9660H3XLF000P, EPPENSTEINER 9660LAH3SLF000P, EPPENSTEINER 9660LAH3XLF000P, EPPENSTEINER E400HL660H32LLLA, FBN HI10
Filter Media
MICROGLASS
Height
12.91
Micron Rating
3
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY660-13-3G-HC-V
- Zoro #
- G822524255
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2693KP, BEHRINGER BE660P03AH, BEHRINGER BE660P03AHV, DONALDSON DT0660DHC5UM, DONALDSON P170596, DONALDSON P566702, EPPENSTEINER 9660H3XLF000P, EPPENSTEINER 9660LAH3SLF000P, EPPENSTEINER 9660LAH3XLF000P, EPPENSTEINER E400HL660H32LLLA, FBN HI10
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.56
- ID Top
- 1.9
- Collapse Pressure
- 3045
- OD Bottom
- 3.56
- Beta Ratio 1
- 200/3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.