HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0660D003BN4HCV
- Mfr # PHY660-13-3G-V-D
- Zoro # G922512015
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTRATION GROUP H0660DN2003, HYDAC/HYCON 0660D003BN4HC, HYDAC/HYCON 0660D003BN4HCV, HYDAC/HYCON 0660D003ON, HYDAC/HYCON 0660D003ONV, MAHLE 77889645
Height
12.91
Micron Rating
3
OD Bottom
3.56
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY660-13-3G-V-D
- Zoro #
- G922512015
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP H0660DN2003, HYDAC/HYCON 0660D003BN4HC, HYDAC/HYCON 0660D003BN4HCV, HYDAC/HYCON 0660D003ON, HYDAC/HYCON 0660D003ONV, MAHLE 77889645
- Micron Rating
- 3
- OD Bottom
- 3.56
- Filter Media
- MICROGLASS
- ID Top
- 1.9
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 435
- OD Top
- 3.56
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.