HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0660D005BH
- Mfr # PFC330-14-5G-HC-V
- Zoro # G122559704
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 9660H6SLF000P, EPPENSTEINER E400HL660H62, FILTER-X XH02311, FILTREC DHD660F05B, FILTREC DHD660F05V, HYDAC/HYCON 0660D005BH, HYDAC/HYCON 0660D005BHV, HY-PRO HP33DHL146MSB, MAIN FILTER MF0060462, MAIN FILTER MF0060463, NATIONAL FILTERS 185517,
Filter Media
MICROGLASS
Height
13.82
Micron Rating
5
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-14-5G-HC-V
- Zoro #
- G122559704
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 9660H6SLF000P, EPPENSTEINER E400HL660H62, FILTER-X XH02311, FILTREC DHD660F05B, FILTREC DHD660F05V, HYDAC/HYCON 0660D005BH, HYDAC/HYCON 0660D005BHV, HY-PRO HP33DHL146MSB, MAIN FILTER MF0060462, MAIN FILTER MF0060463, NATIONAL FILTERS 185517,
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.9
- OD Top
- 3.03
- Collapse Pressure
- 3045
- OD Bottom
- 3.03
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 13.82
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.