Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0660D020BN4HCV
- Mfr # PHY660-13-20G-V-D
- Zoro # G922517355
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTRATION GROUP H0660DN2020SPECIALWK, HYDAC/HYCON 01260889, HYDAC/HYCON 1260889, HYDAC/HYCON 0660D020BN4HC, HYDAC/HYCON 0660D020BN4HCV, HYDAC/HYCON 0660D020ON, HYDAC/HYCON 0660D020ONV, MAHLE 70544557
Height
12.91
Micron Rating
20
Beta Ratio 1
200/20
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY660-13-20G-V-D
- Zoro #
- G922517355
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTRATION GROUP H0660DN2020SPECIALWK, HYDAC/HYCON 01260889, HYDAC/HYCON 1260889, HYDAC/HYCON 0660D020BN4HC, HYDAC/HYCON 0660D020BN4HCV, HYDAC/HYCON 0660D020ON, HYDAC/HYCON 0660D020ONV, MAHLE 70544557
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Filter Media
- MICROGLASS
- OD Bottom
- 3.56
- Collapse Pressure
- 435
- OD Top
- 3.56
- ID Top
- 1.9
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.