Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0660D149WV
- Mfr # PFC330-14-149SS-V
- Zoro # G022496581
product price:Â
$
86.39
/ea
Key Features
Replaces OEM Part
FILTREC DHD660B149B, FILTREC DHD660B149V, FILTREC DHD660B150B, FILTREC DHD660B150V, HYDAC/HYCON 02061689, HYDAC/HYCON 0660D149W, HYDAC/HYCON 0660D149WV, NATIONAL FILTERS 185212149SS
Filter Media
304 SS WIRE
Height
13.74
Micron Rating
150
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-14-149SS-V
- Zoro #
- G022496581
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD660B149B, FILTREC DHD660B149V, FILTREC DHD660B150B, FILTREC DHD660B150V, HYDAC/HYCON 02061689, HYDAC/HYCON 0660D149W, HYDAC/HYCON 0660D149WV, NATIONAL FILTERS 185212149SS
- Filter Media
- 304 SS WIRE
- Micron Rating
- 150
- ID Top
- 1.9
- Collapse Pressure
- 435
- OD Bottom
- 3.03
- OD Top
- 3.03
Dimensions
- Height
- 13.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.