HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0660D200WHC
- Mfr # PHY660-13-200SS-V
- Zoro # G622535147
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD660S200B, FILTREC DHD660S200V, HYDAC/HYCON 0660D200WHC, HYDAC/HYCON 0660D200WHCV, JURA FILTRATION SH75254, MAIN FILTER MF0421475, MAIN FILTER MF0576388, WIX D45B200SV
Filter Media
304 SS WIRE
Height
12.91
Micron Rating
200
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY660-13-200SS-V
- Zoro #
- G622535147
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD660S200B, FILTREC DHD660S200V, HYDAC/HYCON 0660D200WHC, HYDAC/HYCON 0660D200WHCV, JURA FILTRATION SH75254, MAIN FILTER MF0421475, MAIN FILTER MF0576388, WIX D45B200SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 200
- Collapse Pressure
- 435
- OD Bottom
- 3.56
- ID Top
- 1.9
- OD Top
- 3.56
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.