HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0817D005BHK
- Mfr # PAR308-7-6G-HC-V
- Zoro # G722533432
product price:Â
$
107.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D840G06B, FILTREC D840G06BV, HYDAC/HYCON 0817D005BHK, HYDAC/HYCON 3817D05BHK, MAIN FILTER MF0576060, MAIN FILTER MF0576061, WIX D10A06GBV
Filter Media
MICROGLASS
Height
6.65
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-7-6G-HC-V
- Zoro #
- G722533432
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D840G06B, FILTREC D840G06BV, HYDAC/HYCON 0817D005BHK, HYDAC/HYCON 3817D05BHK, MAIN FILTER MF0576060, MAIN FILTER MF0576061, WIX D10A06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.16
- Collapse Pressure
- 3045
- OD Bottom
- 3.16
- ID Top
- 1.6
Dimensions
- Height
- 6.65
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.