Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0833D005BHK
- Mfr # PAR308-13-6G-HC-V
- Zoro # G422555734
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D842G06B, FILTREC D842G06BV, HYDAC/HYCON 0833D005BHK, HYDAC/HYCON 3833D05BHK, MAIN FILTER MF0576089, MAIN FILTER MF0576090, WIX D12A06GBV
Filter Media
MICROGLASS
Height
13.11
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-13-6G-HC-V
- Zoro #
- G422555734
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D842G06B, FILTREC D842G06BV, HYDAC/HYCON 0833D005BHK, HYDAC/HYCON 3833D05BHK, MAIN FILTER MF0576089, MAIN FILTER MF0576090, WIX D12A06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- OD Bottom
- 3.16
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.6
- OD Top
- 3.16
Dimensions
- Height
- 13.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.