HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0990D010BH4HCV
- Mfr # PHY990-19-10G-HC-V-D
- Zoro # G622570643
product price:Â
$
237.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HYDAC/HYCON 0990D010BH4HC, HYDAC/HYCON 0990D010BH4HCV, PARKER 941828Q
Filter Media
MICROGLASS
Height
19.17
Micron Rating
10
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY990-19-10G-HC-V-D
- Zoro #
- G622570643
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.17
Details
- Replaces OEM Part
- HYDAC/HYCON 0990D010BH4HC, HYDAC/HYCON 0990D010BH4HCV, PARKER 941828Q
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 1.9
- OD Top
- 3.56
- OD Bottom
- 3.56
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.