Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 0990D020BNHC2
- Mfr # PHY990-19-20G-V
- Zoro # G322531982
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD990G20B, FILTREC DHD990G20V, HYDAC/HYCON 0990D020BN3HC, HYDAC/HYCON 0990D020BN3HCV, HYDAC/HYCON 0990D020BNHC, HYDAC/HYCON 0990D020BNHC2, HYDAC/HYCON 0990D020BNHCV, HY-PRO HP33DNL1925MB, HY-PRO HP33DNL1925MV, MAIN FILTER MF0060498, MAIN FILTER M
Filter Media
MICROGLASS
Height
19.17
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY990-19-20G-V
- Zoro #
- G322531982
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD990G20B, FILTREC DHD990G20V, HYDAC/HYCON 0990D020BN3HC, HYDAC/HYCON 0990D020BN3HCV, HYDAC/HYCON 0990D020BNHC, HYDAC/HYCON 0990D020BNHC2, HYDAC/HYCON 0990D020BNHCV, HY-PRO HP33DNL1925MB, HY-PRO HP33DNL1925MV, MAIN FILTER MF0060498, MAIN FILTER M
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- ID Top
- 1.9
- OD Top
- 3.56
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.56
Dimensions
- Height
- 19.17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.