Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 1269243
Mfr # PMH8515-10-10G-HC
Zoro # G822552067
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
AIRFIL AFKOVL29410KP, EPPENSTEINER 183230H10SLF000P, EPPENSTEINER 183230H10XLF000P, FILTER-X XH02415, FILTREC DMD0030F10B, FINN FILTER (PARKER) FC5013A010BS, FINN FILTER (PARKER) FFKPVL15013A10ABS, HYDAC/HYCON 1269243, HYDAC/HYCON 2300D10BH, HY-PRO HP801L
Filter Media
MICROGLASS
Height
10.13
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH8515-10-10G-HC
- Zoro #
- G822552067
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL29410KP, EPPENSTEINER 183230H10SLF000P, EPPENSTEINER 183230H10XLF000P, FILTER-X XH02415, FILTREC DMD0030F10B, FINN FILTER (PARKER) FC5013A010BS, FINN FILTER (PARKER) FFKPVL15013A10ABS, HYDAC/HYCON 1269243, HYDAC/HYCON 2300D10BH, HY-PRO HP801L
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- ID Top
- 1.88
- OD Top
- 3.32
- OD Bottom
- 3.3