HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 1320D003BNHC2
- Mfr # PHY1320-26-3G-V
- Zoro # G622559280
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD1320G03B, FILTREC DHD1320G03V, HYDAC/HYCON 1320D003BN3HC, HYDAC/HYCON 1320D003BN3HCV, HYDAC/HYCON 1320D003BNHC, HYDAC/HYCON 1320D003BNHC2, HYDAC/HYCON 1320D003BNHCV, HY-PRO HP33DNL263MB, HY-PRO HP33DNL263MV, INTERNORMEN 021320D3VG30HCEP, INTERN
Filter Media
MICROGLASS
Height
25.63
Micron Rating
3
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY1320-26-3G-V
- Zoro #
- G622559280
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD1320G03B, FILTREC DHD1320G03V, HYDAC/HYCON 1320D003BN3HC, HYDAC/HYCON 1320D003BN3HCV, HYDAC/HYCON 1320D003BNHC, HYDAC/HYCON 1320D003BNHC2, HYDAC/HYCON 1320D003BNHCV, HY-PRO HP33DNL263MB, HY-PRO HP33DNL263MV, INTERNORMEN 021320D3VG30HCEP, INTERN
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Top
- 1.9
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.56
- OD Top
- 3.56
- Collapse Pressure
- 435
Dimensions
- Height
- 25.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.