HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 1320D005ON
- Mfr # PHY1320-26-5G-V-D
- Zoro # G622549762
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HYDAC/HYCON 1320D005BN4HC, HYDAC/HYCON 1320D005BN4HCV, HYDAC/HYCON 1320D005ON, HYDAC/HYCON 1320D005ONV
Filter Media
MICROGLASS
Height
25.63
Micron Rating
5
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY1320-26-5G-V-D
- Zoro #
- G622549762
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON 1320D005BN4HC, HYDAC/HYCON 1320D005BN4HCV, HYDAC/HYCON 1320D005ON, HYDAC/HYCON 1320D005ONV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.9
- OD Bottom
- 3.56
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.56
- Collapse Pressure
- 435
Dimensions
- Height
- 25.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.