Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 1320D020BH3HCV
- Mfr # PHY1320-26-20G-HC-V
- Zoro # G322535652
product price:Â
$
250.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD1320H20B, FILTREC DHD1320H20V, HYDAC/HYCON 1320D020BH3HC, HYDAC/HYCON 1320D020BH3HCV, HYDAC/HYCON 1320D020BHHC, HYDAC/HYCON 1320D020BHHC2, HYDAC/HYCON 1320D020BHHCV, HY-PRO HP33DHL2625MB, HY-PRO HP33DHL2625MV, INTERNORMEN 021320D20VGHRHCEP, INT
Filter Media
MICROGLASS
Height
25.63
Micron Rating
20
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY1320-26-20G-HC-V
- Zoro #
- G322535652
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.63
Details
- Replaces OEM Part
- FILTREC DHD1320H20B, FILTREC DHD1320H20V, HYDAC/HYCON 1320D020BH3HC, HYDAC/HYCON 1320D020BH3HCV, HYDAC/HYCON 1320D020BHHC, HYDAC/HYCON 1320D020BHHC2, HYDAC/HYCON 1320D020BHHCV, HY-PRO HP33DHL2625MB, HY-PRO HP33DHL2625MV, INTERNORMEN 021320D20VGHRHCEP, INT
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Bottom
- 3.56
- ID Top
- 1.9
- Collapse Pressure
- 3045
- OD Top
- 3.56
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.