Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 1320D020BNHC2
- Mfr # PHY1320-26-20G-V
- Zoro # G122546865
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD1320G20B, FILTREC DHD1320G20V, HYDAC/HYCON 1320D020BN3HC, HYDAC/HYCON 1320D020BN3HCV, HYDAC/HYCON 1320D020BNHC, HYDAC/HYCON 1320D020BNHC2, HYDAC/HYCON 1320D020BNHCV, HY-PRO HP33DNL2625MB, HY-PRO HP33DNL2625MV, INTERNORMEN 021320D20VG30HCEP, INT
Filter Media
MICROGLASS
Height
25.63
Micron Rating
20
OD Top
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY1320-26-20G-V
- Zoro #
- G122546865
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 25.63
Details
- Replaces OEM Part
- FILTREC DHD1320G20B, FILTREC DHD1320G20V, HYDAC/HYCON 1320D020BN3HC, HYDAC/HYCON 1320D020BN3HCV, HYDAC/HYCON 1320D020BNHC, HYDAC/HYCON 1320D020BNHC2, HYDAC/HYCON 1320D020BNHCV, HY-PRO HP33DNL2625MB, HY-PRO HP33DNL2625MV, INTERNORMEN 021320D20VG30HCEP, INT
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.56
- OD Bottom
- 3.56
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 435
- ID Top
- 1.9
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.