Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 2005D05BNV
Mfr # PMH149-3-5G-V
Zoro # G822462434
product price:Â
$
40.15
/ea
Key Features
Replaces OEM Part
FILTREC DMD149E05B, FILTREC DMD149E05V, HYDAC/HYCON 2005D05BN, HYDAC/HYCON 2005D05BNV, MAIN FILTER MF0576496, MAIN FILTER MF0576497, WIX D74B05EV
Filter Media
MICROGLASS
Height
2.75
Micron Rating
5
Beta Ratio 1
200/4.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH149-3-5G-V
- Zoro #
- G822462434
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.75
Details
- Replaces OEM Part
- FILTREC DMD149E05B, FILTREC DMD149E05V, HYDAC/HYCON 2005D05BN, HYDAC/HYCON 2005D05BNV, MAIN FILTER MF0576496, MAIN FILTER MF0576497, WIX D74B05EV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Beta Ratio 1
- 200/4.5
- Collapse Pressure
- 435
- ID Top
- 0.64
- OD Top
- 1.19
- OD Bottom
- 1.19