HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 2015D03BNV
- Mfr # PMH243-5-3G-V
- Zoro # G022486636
product price:Â
$
44.49
/ea
Key Features
Replaces OEM Part
FILTREC DMD243E03B, FILTREC DMD243E03V, HYDAC/HYCON 01269176, HYDAC/HYCON 2015D03BN, HYDAC/HYCON 2015D03BNV, HY-PRO HP40L53MB, MAHLE 852243SM3, MAHLE 852243SMX3, MAIN FILTER MF0061402, MAIN FILTER MF0061403, WIX D76B03EV
Filter Media
MICROGLASS
Height
4.61
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH243-5-3G-V
- Zoro #
- G022486636
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.61
Details
- Replaces OEM Part
- FILTREC DMD243E03B, FILTREC DMD243E03V, HYDAC/HYCON 01269176, HYDAC/HYCON 2015D03BN, HYDAC/HYCON 2015D03BNV, HY-PRO HP40L53MB, MAHLE 852243SM3, MAHLE 852243SMX3, MAIN FILTER MF0061402, MAIN FILTER MF0061403, WIX D76B03EV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 435
- OD Bottom
- 1.18
- OD Top
- 1.18
- ID Top
- 0.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.