Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 2015D05BN
- Mfr # PMH243-5-5G-V
- Zoro # G122505572
product price:Â
$
44.49
/ea
Key Features
Replaces OEM Part
FILTREC DMD243E05B, FILTREC DMD243E05V, HYDAC/HYCON 2015D05BN, HYDAC/HYCON 2015D05BNV, MAIN FILTER MF0576501, MAIN FILTER MF0576502, WIX D76B05EV
Filter Media
MICROGLASS
Height
4.61
Micron Rating
5
ID Top
0.63
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH243-5-5G-V
- Zoro #
- G122505572
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.61
Details
- Replaces OEM Part
- FILTREC DMD243E05B, FILTREC DMD243E05V, HYDAC/HYCON 2015D05BN, HYDAC/HYCON 2015D05BNV, MAIN FILTER MF0576501, MAIN FILTER MF0576502, WIX D76B05EV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 0.63
- Collapse Pressure
- 435
- OD Bottom
- 1.18
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.