Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 2020D25BN
- Mfr # PMH125-3-25G-V
- Zoro # G022461954
product price:Â
$
26.15
/ea
Sold in multiples of 2 for
$52.30
Key Features
Replaces OEM Part
EPPENSTEINER 1820H20SLG000P, EPPENSTEINER 1820H20XLG000P, FILTER-X XH02499, FILTREC DMD125E20B, FILTREC DMD125E20V, FLUITEK FLK0200661, HYDAC/HYCON 1269166, HYDAC/HYCON 2020D25BN, HYDAC/HYCON 2020D25BNV, HY-PRO HP125NL325MB, HY-PRO HP125NL325MV, HY-PRO HP
Filter Media
MICROGLASS
Height
3.39
Micron Rating
20
OD Top
1.65
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH125-3-25G-V
- Zoro #
- G022461954
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1820H20SLG000P, EPPENSTEINER 1820H20XLG000P, FILTER-X XH02499, FILTREC DMD125E20B, FILTREC DMD125E20V, FLUITEK FLK0200661, HYDAC/HYCON 1269166, HYDAC/HYCON 2020D25BN, HYDAC/HYCON 2020D25BNV, HY-PRO HP125NL325MB, HY-PRO HP125NL325MV, HY-PRO HP
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.65
- OD Bottom
- 1.65
- ID Top
- 0.9
- Collapse Pressure
- 585
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 3.39
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.