HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 2055871
- Mfr # PHY660-13-80SS-V
- Zoro # G722554987
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD660S80B, FILTREC DHD660S80V, HYDAC/HYCON 2055871, HYDAC/HYCON 0660D074WHC, HYDAC/HYCON 0660D074WHCV, MAIN FILTER MF0504012, MAIN FILTER MF0576391, SWIFT SF330DN13075W, SWIFT SF330DN13075WV, WIX D45B80SV
Filter Media
304 SS WIRE
Height
12.91
Micron Rating
80
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY660-13-80SS-V
- Zoro #
- G722554987
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.91
Details
- Replaces OEM Part
- FILTREC DHD660S80B, FILTREC DHD660S80V, HYDAC/HYCON 2055871, HYDAC/HYCON 0660D074WHC, HYDAC/HYCON 0660D074WHCV, MAIN FILTER MF0504012, MAIN FILTER MF0576391, SWIFT SF330DN13075W, SWIFT SF330DN13075WV, WIX D45B80SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- ID Top
- 1.9
- OD Top
- 3.56
- OD Bottom
- 3.56
- Collapse Pressure
- 435
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.