HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 2061090
- Mfr # PPL9800-13-25G-V
- Zoro # G822500204
product price:Â
$
28.85
/ea
Sold in multiples of 2 for
$57.70
Key Features
Replaces OEM Part
AIRFIL AFKOVL8725, DONALDSON DT98001325UM, DONALDSON P169454, DONALDSON P566405, EPPENSTEINER 169800TH20SLE000P, EPPENSTEINER 169800TH20SLE000V, EPPENSTEINER 169800TH20XLE000P, EPPENSTEINER 169800TH20XLE000V, FILTER-MART F980013K25B, FILTER-MART F980013K2
Filter Media
MICROGLASS
Height
12.95
Micron Rating
20
OD Top
1.98
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9800-13-25G-V
- Zoro #
- G822500204
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.95
Details
- Replaces OEM Part
- AIRFIL AFKOVL8725, DONALDSON DT98001325UM, DONALDSON P169454, DONALDSON P566405, EPPENSTEINER 169800TH20SLE000P, EPPENSTEINER 169800TH20SLE000V, EPPENSTEINER 169800TH20XLE000P, EPPENSTEINER 169800TH20XLE000V, FILTER-MART F980013K25B, FILTER-MART F980013K2
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.98
- OD Bottom
- 1.98
- Collapse Pressure
- 305
- ID Top
- 0.95
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.