Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 2070267
Mfr # PPL9900-13-25G-HC-V
Zoro # G322544494
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 169901H20LL2325TP, FAIREY ARLON (PARKER) R991H1315A, FAIREY ARLON (PARKER) R991Z1315A, FILTER-MART F990113K25B, FILTER-MART F990113K25V, FILTERSOFT H9913MFBH, FILTERSOFT H9913MFVH, FILTER-X XH01797, FILTER-X XH01798, FILTREC D640G25, FILTREC
Filter Media
MICROGLASS
Height
13.06
Micron Rating
20
ID Bottom
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9900-13-25G-HC-V
- Zoro #
- G322544494
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 13.06
Details
- Replaces OEM Part
- EPPENSTEINER 169901H20LL2325TP, FAIREY ARLON (PARKER) R991H1315A, FAIREY ARLON (PARKER) R991Z1315A, FILTER-MART F990113K25B, FILTER-MART F990113K25V, FILTERSOFT H9913MFBH, FILTERSOFT H9913MFVH, FILTER-X XH01797, FILTER-X XH01798, FILTREC D640G25, FILTREC
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Bottom
- 2.21
- Beta Ratio 1
- 200/20
- OD Top
- 3.74
- Collapse Pressure
- 3045
- ID Top
- 2.21
- OD Bottom
- 3.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.