HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 2080D25BN
- Mfr # PMH8505-7-20G
- Zoro # G822468863
product price:Â
$
30.29
/ea
Sold in multiples of 2 for
$60.58
Key Features
Replaces OEM Part
AIRFIL AFKOVL29125, DONALDSON DT02525UM, DONALDSON P567088, EPPENSTEINER 184108H20SLE000P, EPPENSTEINER 184108H20XLE000P, FILTER-MART 050632, FILTER-X XH02352, FILTREC DMD0008E20B, HYDAC/HYCON 1269147, HYDAC/HYCON 2080D25BN, HY-PRO HP250L725M, INTERNORMEN
Filter Media
MICROGLASS
Height
6.75
Micron Rating
20
OD Top
1.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH8505-7-20G
- Zoro #
- G822468863
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.75
Details
- Replaces OEM Part
- AIRFIL AFKOVL29125, DONALDSON DT02525UM, DONALDSON P567088, EPPENSTEINER 184108H20SLE000P, EPPENSTEINER 184108H20XLE000P, FILTER-MART 050632, FILTER-X XH02352, FILTREC DMD0008E20B, HYDAC/HYCON 1269147, HYDAC/HYCON 2080D25BN, HY-PRO HP250L725M, INTERNORMEN
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 1.78
- Collapse Pressure
- 435
- ID Top
- 1.01
- OD Bottom
- 1.78
- Beta Ratio 1
- 200/20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.