Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 3623D03BNK
- Mfr # PFC820-9-3G-V
- Zoro # G022495140
product price:Â
$
58.99
/ea
Key Features
Replaces OEM Part
ARGO V3062303, FILTER-X XH01992, FILTREC D821G03A, FILTREC D821G03AV, HYDAC/HYCON 3623D03BNK, HY-PRO HPQ998213MB, HY-PRO HPQ998213MV, MAIN FILTER MF0059922, MAIN FILTER MF0576016, WIX D06A03GAV
Filter Media
MICROGLASS
Height
9.21
Micron Rating
3
OD Top
2.18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFC820-9-3G-V
- Zoro #
- G022495140
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.21
Details
- Replaces OEM Part
- ARGO V3062303, FILTER-X XH01992, FILTREC D821G03A, FILTREC D821G03AV, HYDAC/HYCON 3623D03BNK, HY-PRO HPQ998213MB, HY-PRO HPQ998213MV, MAIN FILTER MF0059922, MAIN FILTER MF0576016, WIX D06A03GAV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 2.18
- ID Top
- 1.11
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 435
- OD Bottom
- 9.21
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.