Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 3817D20BNK
- Mfr # PAR308-7-25G-V
- Zoro # G822464339
product price:Â
$
31.89
/ea
Sold in multiples of 2 for
$63.78
Key Features
Replaces OEM Part
AIRFIL AFKOVL607425, ARGO V3081708, BALDWIN PT9307MPG, DEMAG 76204273, FILTER-X XH02014, FILTREC D840G25A, FILTREC D840G25AV, HYDAC/HYCON 0817D020BNK, HYDAC/HYCON 3817D20BNK, HY-PRO HP32NL725MB, HY-PRO HP32NL725MV, JURA FILTRATION SH52817, MAIN FILTER MF0
Filter Media
MICROGLASS
Height
6.69
Micron Rating
20
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-7-25G-V
- Zoro #
- G822464339
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL607425, ARGO V3081708, BALDWIN PT9307MPG, DEMAG 76204273, FILTER-X XH02014, FILTREC D840G25A, FILTREC D840G25AV, HYDAC/HYCON 0817D020BNK, HYDAC/HYCON 3817D20BNK, HY-PRO HP32NL725MB, HY-PRO HP32NL725MV, JURA FILTRATION SH52817, MAIN FILTER MF0
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- ID Top
- 1.59
- OD Top
- 3.15
- OD Bottom
- 3.15
- Collapse Pressure
- 145
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 6.69
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.