HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 3833D20BHK
- Mfr # PAR308-13-25G-HC-V
- Zoro # G622543722
product price:Â
$
142.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
ARGO V3083318, FILTER-X XH02030, FILTREC D842G25B, FILTREC D842G25BV, HYDAC/HYCON 0833D020BHK, HYDAC/HYCON 3833D20BHK, HY-PRO HP32HL1225MB, HY-PRO HP32HL1225MV, MAIN FILTER MF0059966, MAIN FILTER MF0576094, WIX D12A25GBV
Filter Media
MICROGLASS
Height
13.11
Micron Rating
20
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAR308-13-25G-HC-V
- Zoro #
- G622543722
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- ARGO V3083318, FILTER-X XH02030, FILTREC D842G25B, FILTREC D842G25BV, HYDAC/HYCON 0833D020BHK, HYDAC/HYCON 3833D20BHK, HY-PRO HP32HL1225MB, HY-PRO HP32HL1225MV, MAIN FILTER MF0059966, MAIN FILTER MF0576094, WIX D12A25GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 3045
- OD Top
- 3.16
- ID Top
- 1.6
- OD Bottom
- 3.16
- Beta Ratio 1
- 200/20
Dimensions
- Height
- 13.11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.