HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 50318D10BN4
- Mfr # PPL9700-18-10G-B-D
- Zoro # G122557496
product price:Â
$
68.65
/ea
Key Features
Replaces OEM Part
HYDAC/HYCON 2060432, HYDAC/HYCON 02060432, HYDAC/HYCON 50318D10BN4
Filter Media
MICROGLASS
Height
18.75
Micron Rating
10
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL9700-18-10G-B-D
- Zoro #
- G122557496
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.75
Details
- Replaces OEM Part
- HYDAC/HYCON 2060432, HYDAC/HYCON 02060432, HYDAC/HYCON 50318D10BN4
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Bottom
- 1.61
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 145
- ID Top
- 1.61
- OD Bottom
- 3.8
- OD Top
- 3.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.