Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 50320D10BN
- Mfr # PPL9700-20-10G-B
- Zoro # G822568525
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
CINCINNATI 11077431, FILTER-MART 054128, HYDAC/HYCON 50320D10BN
Filter Media
MICROGLASS
Height
20.25
Micron Rating
10
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-20-10G-B
- Zoro #
- G822568525
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- CINCINNATI 11077431, FILTER-MART 054128, HYDAC/HYCON 50320D10BN
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- ID Top
- 1.61
- OD Top
- 3.8
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.8
Dimensions
- Height
- 20.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.