Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 50327D03BNV
- Mfr # PPL9700-27-3G-V
- Zoro # G122536026
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON DTHF4275UM, DONALDSON P566278, FAIREY ARLON (PARKER) RKH2703H, FILTER-MART F970027K3V, FILTERSOFT H9727MAVL, FILTER-X XH01854, FILTREC D652G03AV, HYDAC/HYCON 50327D03BNV, HYDAC/HYCON H3K003BNV, HYDRALUBE HL9700273UMV, HY-PRO HPKL273MV, MAIN FILT
Filter Media
MICROGLASS
Height
28.08
Micron Rating
3
ID Bottom
1.61
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-27-3G-V
- Zoro #
- G122536026
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DTHF4275UM, DONALDSON P566278, FAIREY ARLON (PARKER) RKH2703H, FILTER-MART F970027K3V, FILTERSOFT H9727MAVL, FILTER-X XH01854, FILTREC D652G03AV, HYDAC/HYCON 50327D03BNV, HYDAC/HYCON H3K003BNV, HYDRALUBE HL9700273UMV, HY-PRO HPKL273MV, MAIN FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- ID Bottom
- 1.61
- OD Top
- 3.8
- Beta Ratio 1
- 200/3
- ID Top
- 1.61
- Collapse Pressure
- 145
- OD Bottom
- 3.8
Dimensions
- Height
- 28.08
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.