HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 50818R10BN
- Mfr # PSC18L-18-10G-V
- Zoro # G622529757
product price:Â
$
80.39
/ea
Key Features
Replaces OEM Part
DONALDSON P560401, FILTER-X XH04854, FILTREC WG322, HYDAC/HYCON 2067792, HYDAC/HYCON 50818R10BN, HYDAC/HYCON 50818R10BNV, HYDAC/HYCON H18L010BN, HYDAC/HYCON H18L010BNV, HY-PRO HP18L1812MB, HY-PRO HP18L1812MV, JURA FILTRATION SH70044, MAIN FILTER MF0066033
Filter Media
MICROGLASS
Height
18.5
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PSC18L-18-10G-V
- Zoro #
- G622529757
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 18.5
Details
- Replaces OEM Part
- DONALDSON P560401, FILTER-X XH04854, FILTREC WG322, HYDAC/HYCON 2067792, HYDAC/HYCON 50818R10BN, HYDAC/HYCON 50818R10BNV, HYDAC/HYCON H18L010BN, HYDAC/HYCON H18L010BNV, HY-PRO HP18L1812MB, HY-PRO HP18L1812MV, JURA FILTRATION SH70044, MAIN FILTER MF0066033
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.89
- Collapse Pressure
- 150
- ID Top
- 2.25
- ID Bottom
- 2.25
- OD Top
- 3.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.