HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 50908D10BH4
- Mfr # PSCN-8-10G-HC-V
- Zoro # G722507143
product price:Â
$
50.99
/ea
Key Features
Replaces OEM Part
FILTER-MART 285256, FILTER-MART 348676, FILTREC WG669, HYDAC/HYCON 2085864, HYDAC/HYCON 02085864, HYDAC/HYCON 50908D10BH, HYDAC/HYCON 50908D10BH4, HYDAC/HYCON 50908D10BH4V, HYDAC/HYCON 50908D10BHV, HY-PRO HPNSXL1012MB, HY-PRO HPNSXL1012MV, MAIN FILTER MF0
Filter Media
MICROGLASS
Height
8.03
Micron Rating
10
ID Top
0.76
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSCN-8-10G-HC-V
- Zoro #
- G722507143
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 285256, FILTER-MART 348676, FILTREC WG669, HYDAC/HYCON 2085864, HYDAC/HYCON 02085864, HYDAC/HYCON 50908D10BH, HYDAC/HYCON 50908D10BH4, HYDAC/HYCON 50908D10BH4V, HYDAC/HYCON 50908D10BHV, HY-PRO HPNSXL1012MB, HY-PRO HPNSXL1012MV, MAIN FILTER MF0
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 0.76
- Collapse Pressure
- 3045
- OD Top
- 1.85
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.85
Dimensions
- Height
- 8.03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.