Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON 60312D03BN
- Mfr # PFA370-13-3G-V
- Zoro # G322527640
product price:Â
$
75.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL993, DONALDSON DT037035UM, DONALDSON P173043, DONALDSON P567029, FAIREY ARLON (PARKER) 330X301, FAIREY ARLON (PARKER) 370L320A, FAIREY ARLON (PARKER) 370L3FFA, FAIREY ARLON (PARKER) 370Z320A, FAIREY ARLON (PARKER) 370Z3FF, FAIREY ARLON (PARKE
Filter Media
MICROGLASS
Height
12.6
Micron Rating
3
OD Top
3.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA370-13-3G-V
- Zoro #
- G322527640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.6
Details
- Replaces OEM Part
- AIRFIL AFKOVL993, DONALDSON DT037035UM, DONALDSON P173043, DONALDSON P567029, FAIREY ARLON (PARKER) 330X301, FAIREY ARLON (PARKER) 370L320A, FAIREY ARLON (PARKER) 370L3FFA, FAIREY ARLON (PARKER) 370Z320A, FAIREY ARLON (PARKER) 370Z3FF, FAIREY ARLON (PARKE
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 3.69
- Beta Ratio 1
- 200/3
- OD Bottom
- 3.68
- ID Top
- 1.89
- Collapse Pressure
- 365
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.