HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON H1632010BN
- Mfr # PHP42L-6-10G-HC
- Zoro # G222503812
product price:Â
$
76.85
/ea
Key Features
Replaces OEM Part
HYDAC/HYCON H1632010BN, HY-PRO HP42NL812M
Filter Media
MICROGLASS
Height
6.18
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHP42L-6-10G-HC
- Zoro #
- G222503812
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HYDAC/HYCON H1632010BN, HY-PRO HP42NL812M
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- ID Top
- 1.25
- Collapse Pressure
- 3045
- OD Top
- 2.72
- OD Bottom
- 2.72
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.