Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON H18L020BN
- Mfr # PSC18L-18-25G-V
- Zoro # G822551626
product price:Â
$
80.39
/ea
Key Features
Replaces OEM Part
FILTREC WG376, HYDAC/HYCON 2070197, HYDAC/HYCON 50818R20BN, HYDAC/HYCON 50818R20BNV, HYDAC/HYCON H18L020BN, HYDAC/HYCON H18L020BNV, HY-PRO HP18L1825MB, HY-PRO HP18L1825MV, JURA FILTRATION SH70125, MAIN FILTER MF0066060, SCHROEDER 18LS15, SCHROEDER 18LZ25,
Filter Media
MICROGLASS
Height
18.5
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSC18L-18-25G-V
- Zoro #
- G822551626
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC WG376, HYDAC/HYCON 2070197, HYDAC/HYCON 50818R20BN, HYDAC/HYCON 50818R20BNV, HYDAC/HYCON H18L020BN, HYDAC/HYCON H18L020BNV, HY-PRO HP18L1825MB, HY-PRO HP18L1825MV, JURA FILTRATION SH70125, MAIN FILTER MF0066060, SCHROEDER 18LS15, SCHROEDER 18LZ25,
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Top
- 3.89
- ID Top
- 2.25
- Collapse Pressure
- 150
- OD Bottom
- 3.89
- ID Bottom
- 2.25
Dimensions
- Height
- 18.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.