HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON H2K003BNV
- Mfr # PPL9700-18-3G-V
- Zoro # G822536036
product price:Â
$
72.15
/ea
Key Features
Replaces OEM Part
DONALDSON DTHF4185UM, FILTER-MART 282654, FILTER-MART 282661, FILTER-MART F970018K3V, FILTERSOFT H9718MAVL, FILTER-X XH01843, FILTREC D651G03AV, HYDAC/HYCON 2071680, HYDAC/HYCON 50318D03BNV, HYDAC/HYCON H2K003BNV, HY-PRO HPKL183MV, MAIN FILTER MF0059510,
Filter Media
MICROGLASS
Height
18.75
Micron Rating
3
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-18-3G-V
- Zoro #
- G822536036
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DTHF4185UM, FILTER-MART 282654, FILTER-MART 282661, FILTER-MART F970018K3V, FILTERSOFT H9718MAVL, FILTER-X XH01843, FILTREC D651G03AV, HYDAC/HYCON 2071680, HYDAC/HYCON 50318D03BNV, HYDAC/HYCON H2K003BNV, HY-PRO HPKL183MV, MAIN FILTER MF0059510,
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.8
- Collapse Pressure
- 145
- OD Top
- 3.8
- Beta Ratio 1
- 200/3
- ID Bottom
- 1.61
- ID Top
- 1.61
Dimensions
- Height
- 18.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.