Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON H370Z1010BNV
- Mfr # PFA370-4-10G-V
- Zoro # G922482172
product price:Â
$
40.65
/ea
Key Features
Height
3.9
Micron Rating
10
OD Bottom
3.68
Filter Media
MICROGLASS
ID Top
1.89
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA370-4-10G-V
- Zoro #
- G922482172
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 10
- OD Bottom
- 3.68
- Filter Media
- MICROGLASS
- ID Top
- 1.89
- Collapse Pressure
- 365
- OD Top
- 3.69
- Beta Ratio 1
- 200/13
- Replaces OEM Part
- AIRFIL AFKOVL9710, DONALDSON 40452, DONALDSON DT0370114UM, DONALDSON P173037, DONALDSON P567023, FAIREY ARLON (PARKER) 370L105A, FAIREY ARLON (PARKER) 370L122A, FAIREY ARLON (PARKER) 370P105, FAIREY ARLON (PARKER) 370Z105A, FAIREY ARLON (PARKER) 370Z122A,
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.