HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON H820013005BNV
- Mfr # PPL8200-13-6G-V
- Zoro # G322541004
product price:Â
$
44.75
/ea
Key Features
Replaces OEM Part
DONALDSON DT8200138UM, DONALDSON P174542, DONALDSON P566466, EPPENSTEINER 168200H6LL325TP, FAIREY ARLON (PARKER) R820H1306A, FAIREY ARLON (PARKER) R820H1306H, FAIREY ARLON (PARKER) R820Z1306A, FAIREY ARLON (PARKER) R820Z1306H, FILTER-MART F820013K6B, FILT
Filter Media
MICROGLASS
Height
12.96
Micron Rating
5
ID Top
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PPL8200-13-6G-V
- Zoro #
- G322541004
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.96
Details
- Replaces OEM Part
- DONALDSON DT8200138UM, DONALDSON P174542, DONALDSON P566466, EPPENSTEINER 168200H6LL325TP, FAIREY ARLON (PARKER) R820H1306A, FAIREY ARLON (PARKER) R820H1306H, FAIREY ARLON (PARKER) R820Z1306A, FAIREY ARLON (PARKER) R820Z1306H, FILTER-MART F820013K6B, FILT
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.5
- OD Bottom
- 3.01
- Collapse Pressure
- 305
- OD Top
- 3.09
- Beta Ratio 1
- 200/4.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.