HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON H82008003BN
- Mfr # PPL8200-8-3G-V
- Zoro # G822473591
product price:Â
$
34.65
/ea
Sold in multiples of 2 for
$69.30
Key Features
Replaces OEM Part
DONALDSON DT820085UM, DONALDSON P174538, DONALDSON P566460, FAIREY ARLON (PARKER) R820H0803A, FAIREY ARLON (PARKER) R820H0803H, FAIREY ARLON (PARKER) R820Z0803A, FAIREY ARLON (PARKER) R820Z0803H, FILTER-MART F82008K3B, FILTER-MART F82008K3V, FILTERSOFT H8
Filter Media
MICROGLASS
Height
8.19
Micron Rating
3
OD Bottom
3.01
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8200-8-3G-V
- Zoro #
- G822473591
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT820085UM, DONALDSON P174538, DONALDSON P566460, FAIREY ARLON (PARKER) R820H0803A, FAIREY ARLON (PARKER) R820H0803H, FAIREY ARLON (PARKER) R820Z0803A, FAIREY ARLON (PARKER) R820Z0803H, FILTER-MART F82008K3B, FILTER-MART F82008K3V, FILTERSOFT H8
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.01
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 305
- OD Top
- 3.09
- ID Top
- 1.5
Dimensions
- Height
- 8.19
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.