Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON H880013020BNV
- Mfr # PPL8800-13-25G-V
- Zoro # G322567974
product price:Â
$
48.29
/ea
Key Features
Replaces OEM Part
DONALDSON DT88001325UM, DONALDSON P174534, DONALDSON P566483, EPPENSTEINER 168800H20LL235TP, FAIREY ARLON (PARKER) R880H1325A, FAIREY ARLON (PARKER) R880H1325H, FAIREY ARLON (PARKER) R880Z1325A, FAIREY ARLON (PARKER) R880Z1325H, FILTER-MART F880013K25B, F
Filter Media
MICROGLASS
Height
12.91
Micron Rating
20
OD Top
3.39
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL8800-13-25G-V
- Zoro #
- G322567974
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON DT88001325UM, DONALDSON P174534, DONALDSON P566483, EPPENSTEINER 168800H20LL235TP, FAIREY ARLON (PARKER) R880H1325A, FAIREY ARLON (PARKER) R880H1325H, FAIREY ARLON (PARKER) R880Z1325A, FAIREY ARLON (PARKER) R880Z1325H, FILTER-MART F880013K25B, F
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- OD Top
- 3.39
- Collapse Pressure
- 305
- OD Bottom
- 3.39
- Beta Ratio 1
- 200/20
- ID Top
- 1.95
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.