HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON HK010P
- Mfr # PPL9700-9-10P-B
- Zoro # G322518662
product price:Â
$
22.69
/ea
Sold in multiples of 2 for
$45.38
Key Features
Replaces OEM Part
AIRFIL AFPO118, BALDWIN PT707HD10, CATERPILLAR 3I1474, CIM-TEK 30128, CO-PO PK10, DONALDSON P167410, FILTER-MART 010185, FILTER-MART 010715, FILTER-MART 280274, FILTER-X XH01816, FILTREC D650C10A, FLEETGUARD (CUMMINS) HF6110, FLOW EZY 658306, FLUITEK P390
Filter Media
PAPER
Height
9.25
Micron Rating
10
OD Bottom
3.8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9700-9-10P-B
- Zoro #
- G322518662
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFPO118, BALDWIN PT707HD10, CATERPILLAR 3I1474, CIM-TEK 30128, CO-PO PK10, DONALDSON P167410, FILTER-MART 010185, FILTER-MART 010715, FILTER-MART 280274, FILTER-X XH01816, FILTREC D650C10A, FLEETGUARD (CUMMINS) HF6110, FLOW EZY 658306, FLUITEK P390
- Filter Media
- PAPER
- Micron Rating
- 10
- OD Bottom
- 3.8
- OD Top
- 3.8
- Beta Ratio 1
- 2/10/2026
- ID Bottom
- 1.61
- Collapse Pressure
- 145
- ID Top
- 1.61
Dimensions
- Height
- 9.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.