HYDRAULIC FILTER - PRESSURE LINE FOR HYDAC/HYCON
- Mfr # PFA270-4-10G-V
- Zoro # G822467163
product price:Â
$
31.95
/ea
Sold in multiples of 2 for
$63.90
Key Features
Replaces OEM Part
AIRFIL AFKOVL9310, BALDWIN PT8984MPG, DONALDSON 40752, DONALDSON DT0270114UM, DONALDSON P173029, DONALDSON P567015, FAIREY ARLON (PARKER) 270L105A, FAIREY ARLON (PARKER) 270L122A, FAIREY ARLON (PARKER) 270P105, FAIREY ARLON (PARKER) 270Z105A, FAIREY ARLON
Filter Media
MICROGLASS
Height
3.9
Micron Rating
10
OD Bottom
2.89
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA270-4-10G-V
- Zoro #
- G822467163
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.9
Details
- Replaces OEM Part
- AIRFIL AFKOVL9310, BALDWIN PT8984MPG, DONALDSON 40752, DONALDSON DT0270114UM, DONALDSON P173029, DONALDSON P567015, FAIREY ARLON (PARKER) 270L105A, FAIREY ARLON (PARKER) 270L122A, FAIREY ARLON (PARKER) 270P105, FAIREY ARLON (PARKER) 270Z105A, FAIREY ARLON
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 2.89
- OD Top
- 2.89
- ID Top
- 1.26
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 365
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.